Shop All Wire Connectors
Harting
Han B Protect Cover Die Cast
Mfr # 09300065425
Zoro # G2774910
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han B
- Application Industrial Connectors
- Max. Temp. 125°C
- Sub-Category Hoods/Housings
- Type High Construction, Low Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09300065425
- Zoro # G2774910
- Country of Origin Germany
- Category Wire Connectors
Details
Series | Han B |
Application | Industrial Connectors |
Max. Temp. | 125°C |
Sub-Category | Hoods/Housings |
Item | Connector Cap |
Type | High Construction, Low Construction |
Includes | Fixing Cord |
Standards | EN 45545-2 (2020-08); DNV GL |
IP Rating | IP65 |
For Use With | Bulkhead Mounted Housings, Surface Mounted Housings |
Description
Protection cover, for bulkhead mounted housings, for surface mounted housings, Metal, With fixing cord, Size: 6 B, Single locking lever, Degree of protection: IP65
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 150V, 2 (DLAH-170)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- HARTING Han E 24 Pos. M Insert Screw (09330242611)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- HARTING Han 10 Es-F insert (09330102716)
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- 3M Ranger Wire Connectors (312)
- Harting Wire Connectors & Disconnects