Shop All Wire Connectors
Harting
Han B Hood Top Entry Lc 4
Mfr # 09300241421
Zoro # G2048003
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han B
- Application Standard Hoods/Housings for Industrial Connectors
- Finish Powder Coated
- Type Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09300241421
- Zoro # G2048003
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Dust Gray |
Series | Han B |
Application | Standard Hoods/Housings for Industrial Connectors |
Finish | Powder Coated |
Type | Hood |
Max. Temp. | 125°C |
Sub-Category | Hoods/Housings |
Material | Die Cast Aluminum |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
IP Rating | IP65; IP66; IP67 |
Item | Connector Shell |
Description
Hood, Size: 24 B, Low construction, Double locking lever, Top entry, 1x Pg 29, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP65, IP66, IP67
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-1CR)
- BATTERY TECHNOLOGY Replacement Maintenance-Free Sealed Lead Acid Ups Battery Kit For Apc (APCRBC115-SLA115)
- HUBBELL 30a Watertight Replacement Caps (HBL50W54)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Gray (940-AND)
- Harting Wire Connectors & Disconnects