Shop All Wire Connectors
Harting
Han B Hood Top Entry Lc 2
Mfr # 09300061440
Zoro # G2044582
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han B
- Application Standard Hoods/Housings for Industrial Connectors
- IP Rating IP65; IP66; IP67
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09300061440
- Zoro # G2044582
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Dust Gray |
Series | Han B |
Application | Standard Hoods/Housings for Industrial Connectors |
IP Rating | IP65; IP66; IP67 |
Finish | Powder Coated |
Material | Die Cast Aluminum |
Item | Connector Shell |
Sub-Category | Hoods/Housings |
Type | Hood |
Max. Temp. | 125°C |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Description
Hood, Size: 6 B, Low construction, Single locking lever, Top entry, 1x Pg 13.5, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP65, IP66, IP67
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006258)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- Harting Wire Connectors