Shop All Wire Connectors
Harting
Han B Hood Top Entry Hc 2
Mfr # 09300240441
Zoro # G2047960
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han B
- Application Standard Hoods/Housings for Industrial Connectors
- Finish Powder Coated
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09300240441
- Zoro # G2047960
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Dust Gray |
Series | Han B |
Application | Standard Hoods/Housings for Industrial Connectors |
Finish | Powder Coated |
Max. Temp. | 125°C |
Type | Hood |
Sub-Category | Hoods/Housings |
Material | Die Cast Aluminum |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Item | Connector Shell |
IP Rating | IP65; IP66; IP67 |
Description
Hood, Size: 24 B, High construction, Single locking lever, Top entry, 1x Pg 29, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30311R)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- HARTING Han B Base Panel 1 Lever (09300060318)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- HARTING Han 4A - Female - Quick Lock, PK 10 (09200042733)
- Harting Wire Connectors