Shop All Wire Connectors
Harting
Han B Base Surface Lc 1 Lever
Mfr # 09300061296
Zoro # G2043584
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han B
- Application Standard Hoods/Housings for Industrial Connectors
- Max. Temp. 125°C
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09300061296
- Zoro # G2043584
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Dust Gray |
Series | Han B |
Application | Standard Hoods/Housings for Industrial Connectors |
Max. Temp. | 125°C |
IP Rating | IP65 |
Finish | Powder Coated |
Type | Surface Mounted Housing |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Item | Connector Shell |
Features | With Thermo-Plastic Cover |
Includes | Thermoplastic Cover |
Sub-Category | Hoods/Housings |
Material | Die Cast Aluminum |
Flammability Rating | UL 94 V-0 |
Description
Surface mounted housing, With thermo-plastic cover, Size: 6 B, Low construction, Single locking lever, Polycarbonate (PC), Stainless steel, Side entry, 2x Pg 16, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Material (seal): NBR, Degree of protection: IP65
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02462.35.05)
- HARTING Han A Base Panel 1 Lever (09200100301)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HARTING Han 4A - Female - Quick Lock, PK 10 (09200042733)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- ILSCO Aluminum Parallel Tap Connector, Conduct (GTA-2-2-W/C-EC)
- Harting Wire Connectors