Shop All Wire Connectors
Harting
Han B Base Panel 1 Lever
Mfr # 09300100305
Zoro # G2045054
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han B
- Application Standard Hoods/Housings for Industrial Connectors
- Standards EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
- Type Bulkhead Mounted Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09300100305
- Zoro # G2045054
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Dust Gray |
Series | Han B |
Application | Standard Hoods/Housings for Industrial Connectors |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Type | Bulkhead Mounted Housing |
Max. Temp. | 125°C |
Material | Die Cast Aluminum |
Sub-Category | Hoods/Housings |
IP Rating | IP65 |
Finish | Powder Coated |
Item | Connector Shell |
Flammability Rating | UL 94 V-0 |
Description
Bulkhead mounted housing, Size: 10 B, Low construction, Single locking lever, Polycarbonate (PC), Stainless steel, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA10A0)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (FRS-R-90)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- HARTING Han D F Crimp Contact Ag Awg 26-22, PK 100 (09150006204)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- Harting Wire Connectors & Disconnects