Shop All Wire Connectors
Harting
Han A Hood Top Entry 2 Pegs, PK 10
Mfr # 19200031440
Zoro # G2046813
product price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han A
- Application Standard Hoods/Housings for Industrial Applications
- Sub-Category Hoods/Housings
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19200031440
- Zoro # G2046813
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Dust Gray |
Series | Han A |
Application | Standard Hoods/Housings for Industrial Applications |
Sub-Category | Hoods/Housings |
Finish | Powder Coated |
Item | Connector Shell |
IP Rating | IP44; IP65/IP67 |
Max. Temp. | 125°C |
Type | Hood |
Standards | EN 45545-2 (2020-08); DNV GL |
Material | Die Cast Zinc |
Description
Hood, Size: 3 A, Single locking lever, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP44, IP65 / IP67, with seal screw
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- SEA DOG Block-8 Terminals, #426628-1 (426628-1)
- Harting Wire Connectors & Disconnects