Shop All Wire Connectors
Harting
Han A 04 Pos. M Insert Screw, PK 10
Mfr # 09200042611
Zoro # G2774691
product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.75 mm2
- Max. Single Wire Size 1.5 mm2
- Series Han A
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09200042611
- Zoro # G2774691
- Country of Origin Romania
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.75 mm2 |
Max. Single Wire Size | 1.5 mm2 |
Details
Color | Pebble Gray |
Series | Han A |
Max. Voltage | 600 V |
Max. Temp. | 125°C |
Connection Material | Copper Alloy |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Finish | Silver Plated |
Connector Type | Male |
Green Environmental Attribute | Pollution Degree 3 |
Material | Polycarbonate |
Approximate Amperage Rating - Grounding Braid | 10 A |
Sub-Category | Inserts |
Terminal Type | Screw |
Item | Contact Insert |
Current Rating | 10 A |
Number of Contacts | 4 |
Contact Finish | Silver Plated |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Screw termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 10 A, Size: 3 A, Contacts: 4, Conductor cross-section: 0.75 ... 1.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Circuit Breaker, BPS, 1A (BPS-24-1)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ62)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- HARTING Han 8 Mod-Male-C 16 A, PK 2 (09140083001)
- HARTING Han A Base Panel Mount 1 Lever, PK 10 (09200030301)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- Harting Wire Connectors