Shop All Wire Connectors
Harting
Han 4A - Female - Quick Lock, PK 10
Mfr # 09200042733
Zoro # G2046630
product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.5 mm2
- Max. Single Wire Size 2.5 mm2
- Series Han A
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09200042733
- Zoro # G2046630
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.5 mm2 |
Max. Single Wire Size | 2.5 mm2 |
Details
Color | Pebble Gray |
Series | Han A |
Max. Voltage | 600 V |
Item | Contact Insert |
Max. Temp. | 125°C |
Sub-Category | Inserts |
Description/Special Features | Blue Slide |
Green Environmental Attribute | Pollution Degree 3 |
Approximate Amperage Rating - Grounding Braid | 10 A |
Material | Polycarbonate |
Connector Type | Female |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Finish | Silver Plated |
Connection Material | Copper Alloy |
Terminal Type | Han-Quick Lock |
Number of Contacts | 4 |
Contact Finish | Silver Plated |
Current Rating | 10 A |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Han-Quick Lock® termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 10 A, Size: 3 A, Contacts: 4, Conductor cross-section: 0.5 ... 2.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS43FB)
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606GNK)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- POLARIS Polaris Multi-Tap Connector, 6 Port (IPL4-6CB)
- Harting Wire Connectors & Disconnects