Shop All Data & Ethernet Cables
Harting
Han 3A RJ45 Panel Feed-Through, Poles 8
Mfr # 09452151560
Zoro # G005293213
Sold in multiples of 10 for $405.50
$405.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 ECBT2.E102079
- Performance Category Cat6
- Application Data
- Minimum Operating Temperature -40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09452151560
- Zoro # G005293213
- Country of Origin Romania
- Category Data & Ethernet Cables
Details
Shielded | Yes |
Item | Han 3A RJ45 Panel Feed-Through |
Standards | California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 ECBT2.E102079 |
Performance Category | Cat6 |
Application | Data |
Minimum Operating Temperature | -40 Degrees C |
Connector Color | Gray |
Connector Gender | Female |
Connector Orientation | Straight |
Series | RJ45 |
IP Rating | IP65, IP67 |
Number of Poles | 8 |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits, 5 Gbits, 10 Gbits |
Housing Material | Zinc Die-Cast |
Maximum Operating Temperature | 70 Degrees C |
Minimum Mating Cycles | 500 |
Description
HAEL 09452151560 HAN 3A RJ45 CAT6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset Batt Charge, Cable Lite-Com, BRS (FR09)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Lobster Elite 2 Tennis Ball Machine (ML22-123555)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- BESTLINK NETWARE CAT5E 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Blue (100901BL)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 14ft- Reverse (170102R)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Gray, 100pk (101301GY)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- Harting Data & Ethernet Cables