Shop All Data & Ethernet Cables
Harting
Han 3A RJ45 Panel Feed-Through, Poles 8
Mfr # 09452151100
Zoro # G905293146
Sold in multiples of 10 for $339.50
$339.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 ECBT2.E102079
- Series RJ45
- Connector Orientation Straight
- Minimum Operating Temperature -40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09452151100
- Zoro # G905293146
- Country of Origin Romania
- Category Data & Ethernet Cables
Details
Shielded | Yes |
Item | Han 3A RJ45 Panel Feed-Through |
Standards | California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 ECBT2.E102079 |
Series | RJ45 |
Connector Orientation | Straight |
Minimum Operating Temperature | -40 Degrees C |
Application | Data |
Housing Material | Zinc Die-Cast |
Minimum Mating Cycles | 500 |
Connector Color | Gray |
Maximum Operating Temperature | 70 Degrees C |
IP Rating | IP65, IP67 |
Number of Poles | 8 |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits |
Connector Gender | Female |
Performance Category | Cat5 |
Description
HAEL 09452151100 HARTING
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Precision 17 7720 Battery (PRECISION 17 7720)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- MIGHTY MAX BATTERY YTZ14S Replacement Battery for Tender BTZ14S-FA With 12V 2Amp Charger (MAX3951259)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA746PU)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- MONOPRICE Voice and Data Patch Cord, Black, 0.5 ft L (44496)
- MONOPRICE Voice and Data Patch Cord, Black, 5 ft L (41034)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131100)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- Harting Data & Ethernet Cables