Shop All Data & Ethernet Cables
Harting
Han 3A RJ45 Cable-Mount Connector, Black
Mfr # 09451251560
Zoro # G405293189
Sold in multiples of 10 for $391.50
$391.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 ECBT2.E102079
- Wire Size 24 to 22 AWG (Solid), 27 to 22 AWG (Standard)
- Performance Category Cat6
- Number of Poles 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09451251560
- Zoro # G405293189
- Country of Origin Romania
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 to 22 AWG (Solid), 27 to 22 AWG (Standard) |
Cable Diameter | 5 to 9 mm |
Details
Shielded | Yes |
Standards | California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, RoHS Complaint, UL 1977 ECBT2.E102079 |
Item | Han 3A RJ45 Cable-Mount Connector |
Performance Category | Cat6 |
Number of Poles | 8 |
RJ45 Connector Type | Punch-Down Cable Connector |
IP Rating | IP65, IP67 |
Connector Orientation | Straight |
Connector Gender | Male |
Connection Type | Insulation Displacement |
Maximum Operating Temperature | 70 Degrees C |
Connector Configuration | Male Straight |
Housing Material | Polycarbonate |
Series | RJ45 |
Minimum Operating Temperature | -40 Degrees C |
Application | Data |
Temperature Range | -40 Degrees C to 70 Degrees C |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits, 5 Gbits, 10 Gbits |
Connector Color | Black |
Description
Harting Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces PS-12180 BP17-12 LCRD1217P ES17-12 (ML18-1221186)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- ADIPRO CAT 6+ UTP CMR 1000' BLUE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RBLP)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- KINESIS Savant Elite2 Triple F (FP30A)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- Harting Data & Ethernet Cables