Shop All Wire Connectors
Harting
Han 3A M Insert Screw, PK 10
Mfr # 09200032611
Zoro # G2047909
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.75 mm2
- Max. Single Wire Size 1.5 mm2
- Series Han A
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09200032611
- Zoro # G2047909
- Country of Origin Romania
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.75 mm2 |
Max. Single Wire Size | 1.5 mm2 |
Details
Color | Pebble Gray |
Series | Han A |
Max. Voltage | 600 V |
Terminal Type | Screw |
Material | Polycarbonate |
Approximate Amperage Rating - Grounding Braid | 10 A |
Connector Type | Male |
Sub-Category | Inserts |
Max. Temp. | 125°C |
Finish | Silver Plated |
Item | Contact Insert |
Green Environmental Attribute | Pollution Degree 3 |
Connection Material | Copper Alloy |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Number of Contacts | 3 |
Contact Finish | Silver Plated |
Current Rating | 10 A |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Screw termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 10 A, Size: 3 A, Contacts: 3, Conductor cross-section: 0.75 ... 1.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- GENERAC Power Cord, 10 Ft (6327)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- HARTING Han B Protect Cover Die Cast (09300065425)
- HARTING Han 10/16/24 Thermoplastic, PK 10 (09000005221)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- SEA DOG Buss Bar-5 Screw Terminal, #426710-1 (426710-1)
- Harting Wire Connectors & Disconnects