Shop All Wire Connectors
Harting
Han 24 E-M-C 25-48 Insert Crimp
Mfr # 09330242612
Zoro # G2047918
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 12 AWG
- Series Han E
- Max. Voltage 500 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330242612
- Zoro # G2047918
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 12 AWG |
Details
Color | Pebble Gray |
Series | Han E |
Max. Voltage | 500 V |
Item | Contact Insert |
Sub-Category | Inserts |
Connector Type | Male |
Max. Temp. | 125°C |
Green Environmental Attribute | Pollution Degree 3 |
Approximate Amperage Rating - Grounding Braid | 16 A |
Terminal Type | Crimp |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Material | Polycarbonate |
Current Rating | 16 A |
Number of Contacts | 48 |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 16 A, Size: 48 B, Contacts: 48, Conductor cross-section: 0.14 ... 4 mm2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007AW18)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (5175-0)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- GROTE LED Pigtail (66931)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- Harting Wire Connectors & Disconnects