Shop All Wire Connectors
Harting
Han 1Mod Base Panel, PK 10
Mfr # 09140010301
Zoro # G2045422
product price: $323.99
/pk 10, $32.40/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Han-Modular Compact
- Max. Temp. 125°C
- Finish Nickel Plated
- Sub-Category Hoods/Housings
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09140010301
- Zoro # G2045422
- Country of Origin Germany
- Category Wire Connectors
Details
Series | Han-Modular Compact |
Item | Connector Shell |
Max. Temp. | 125°C |
Finish | Nickel Plated |
Sub-Category | Hoods/Housings |
IP Rating | IP65 |
Standards | CE; IEC 61984 |
Type | Bulkhead Mounted Housing |
Material | Die Cast Zinc |
Description
Bulkhead mounted housing, Size: Modular Compact, Single locking lever, Stainless steel, Material (hood/housing): Zinc die-cast, Nickel plated, Material (seal): NBR, Degree of protection: IP65, in locked position
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Width: 2.75 in (9080LBA362104)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- NSS SOLENOID - 36V 4 POST (2792021)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- HARTING Han E 24 Pos. M Insert Screw (09330242611)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK10 (123108-010)
- Harting Wire Connectors & Disconnects