Shop All Wire Connectors
Harting
Han 10 Es-F insert
Mfr # 09330102716
Zoro # G2044479
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 14 AWG
- Series Han ES
- Max. Voltage 500 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09330102716
- Zoro # G2044479
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 14 AWG |
Details
Color | Pebble Gray |
Series | Han ES |
Max. Voltage | 500 V |
Finish | Silver Plated |
Connection Material | Copper Alloy |
Connector Type | Female |
Max. Temp. | 125°C |
Green Environmental Attribute | Pollution Degree 3 |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Item | Contact Insert |
Approximate Amperage Rating - Grounding Braid | 16 A |
Terminal Type | Cage Clamp |
Material | Polycarbonate |
Sub-Category | Inserts |
Contact Finish | Silver Plated |
Current Rating | 16 A |
Number of Contacts | 10 |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Cage-clamp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 16 A, Size: 10 B, Contacts: 10, Conductor cross-section: 0.14 ... 2.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 2A, 600V AC, Non-Indicating (FLSR002)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- HARTING Han A Base Panel Mount 1 Lever, PK 10 (09200030301)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- Harting Wire Connectors & Disconnects