Shop All Ethernet Switches
Harting
Ha-Vis Econ 2030B-A Unmanaged Switch W/ 3 Rj45
Mfr # 24020030010
Zoro # G2773748
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fast Ethernet
- Ports 3
- Input Voltage 24 V DC; 48 V DC
- Speed 10 Mbit/s; 100 Mbit/s
- Operating Temp. Range (C) 0 to 55°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 24020030010
- Zoro # G2773748
- Country of Origin Germany
- Category Ethernet Switches
Dimensions
Width | 46.5 mm |
Conductor Size - Data Cable | 0.08 to 2.5 sq mm |
Height | 113.5 mm |
Length | 27.3 mm |
Details
Item | Network Switch |
Type | Fast Ethernet |
Ports | 3 |
Input Voltage | 24 V DC; 48 V DC |
Speed | 10 Mbit/s; 100 Mbit/s |
Operating Temp. Range (C) | 0 to 55°C |
Includes | Pluggable Screw Contact; Assembly Instructions |
Housing Material | Aluminium |
Standards | EN 55022 Radio disturbance characteristics; EN 61000-4-2 Electrostatic discharge (ESD); EN 61000-4-3 Electromagnetic field; EN 61000-4-4 Rapid transients (burst); EN 61000-4-5 Surge voltages; EN 61000-4-6 conducted disturbances; EN 61000-6-4 emission standard; IEC 60068-2-6 Vibration (sinusoidal); IEEE 802.3; DNV GL; UL 508 NRAQ.E253944; CSA-C22.2 No. 142 NRAQ7.E253944 |
Description
Industrial Ethernet Switches, Unmanaged, Fast Ethernet, Nominal voltage: 24 V DC, 48 V DC, Total number of ports: 3, 10/100 Mbit/s (RJ45-Ports): 3, Operating temperature: 0 ... +55 °C
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTON Centon Usb Waterproof Flash Drive 128Gb (S1-U2W1-128G)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb (WEKTB)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- MOXA Mgd Full Gigabit Eth. Swtch 10/100/1000Baset(X), Eds-G516E-4Gsfp (EDS-G516E-4GSFP)
- TP-LINK 5-port Gigabit Easy Smart Switch (SG105E)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C (EDS-208A)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- Harting Ethernet Switches