Shop All Cable Connectors
Harting
Fixing Flange D-Sub Connector, Black
Mfr # 09672094704
Zoro # G705285921
product price: $2.65
/ea
Sold in multiples of 100 for $265.00
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Solder Cup
- Type Female
- Standards DIN 41652, UL 1977 ECBT2.E102079
- Series D-Sub
- Minimum Operating Temperature -40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09672094704
- Zoro # G705285921
- Country of Origin China
- Category Cable Connectors
Dimensions
D-Sub Shell Size | D-Sub 1 |
Wire Size | 20 AWG |
Details
Cable Clamping Method | Solder Cup |
Type | Female |
Item | Fixing Flange D-Sub Connector |
Standards | DIN 41652, UL 1977 ECBT2.E102079 |
Series | D-Sub |
Minimum Operating Temperature | -40 Degrees C |
Connection Type | Solder |
Locking Type | Fixing Flange |
Minimum Insulation Resistance | 1.00 x 10^10 ohm |
Insert Color | Black |
Application | Standard |
Insert Material | Thermoplastic Resin Glass-Fibre Filled (PBTP) |
Number of Poles | 9 |
Contact Material | Copper Alloy |
Current Rating | 6.5 A |
Maximum Contact Resistance | 10 megaohm |
Connector Gender | Female |
Minimum Mating Cycles | 50 |
Housing Material | Plated Steel |
Maximum Operating Temperature | 85 Degrees C |
Description
HAEL 09672094704 CONNECTOR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L62mm-brass (XS630B1PAL10)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- IFM Wireable M8 connector (E12463)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CaTV 22Awg) (CBN-3105)
- IFM Wireable M23 connector (E60124)
- Harting Cord Grips