Shop All Cable Connectors
Harting
Fixing Flange D-Sub Connector, Black
Mfr # 09670154701
Zoro # G105285903
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Crimp
- Standards IEC 60807-3, UL 1977 ECBT2.E102079
- Type Female
- Connector Gender Female
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670154701
- Zoro # G105285903
- Country of Origin China
- Category Cable Connectors
Dimensions
D-Sub Shell Size | D-Sub 2 |
Wire Size | 28 to 18 AWG |
Details
Cable Clamping Method | Crimp |
Item | Fixing Flange D-Sub Connector |
Standards | IEC 60807-3, UL 1977 ECBT2.E102079 |
Type | Female |
Connector Gender | Female |
Insert Color | Black |
Insert Material | Thermoplastic Resin Glass-Fibre Filled (PBTP) |
Contact Material | Copper Alloy |
Maximum Operating Temperature | 125 Degrees C |
Minimum Insulation Resistance | 1.00 x 10^10 ohm |
Housing Material | Plated Steel |
Application | Standard |
Number of Poles | 15 |
Connection Type | Crimp |
Minimum Operating Temperature | -55 Degrees C |
Series | D-Sub |
Locking Type | Fixing Flange |
Description
HAEL 09670154701 DSUB CABLE CONNECT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.6A, 250V AC, 35A at 250V AC (GDG1-6/10)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- Harting Cable Connectors