Shop All Cable Connectors
Harting
Fixing Flange D-Sub Connector, Black
Mfr # 09670095601
Zoro # G105285927
product price: $1.65
/ea
Sold in multiples of 100 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Crimp
- Type Male
- Standards IEC 60807-3, UL 1977 ECBT2.E102079
- Housing Material Plated Steel
- Application Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670095601
- Zoro # G105285927
- Country of Origin China
- Category Cable Connectors
Dimensions
D-Sub Shell Size | D-Sub 1 |
Wire Size | 28 to 18 AWG |
Details
Cable Clamping Method | Crimp |
Type | Male |
Item | Fixing Flange D-Sub Connector |
Standards | IEC 60807-3, UL 1977 ECBT2.E102079 |
Housing Material | Plated Steel |
Application | Standard |
Series | D-Sub |
Number of Poles | 9 |
Maximum Operating Temperature | 125 Degrees C |
Contact Material | Copper Alloy |
Insert Color | Black |
Minimum Insulation Resistance | 1.00 x 10^10 ohm |
Connection Type | Crimp |
Minimum Operating Temperature | -55 Degrees C |
Insert Material | Thermoplastic Resin Glass-Fibre Filled (PBTP) |
Locking Type | Fixing Flange |
Connector Gender | Male |
Operating Temperature Range | -55 Degrees C to 125 Degrees C |
Description
HAEL 09670095601 DSUB CABLE CONNECT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB9)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- RACO CONN 90D LIQ TITE 1"" (3424-8)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X4NPW6)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- GARDNER BENDER Connector F Coax Compression (GDC-6CM)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- Harting Cord Grips