Shop All Cable Connectors
Harting
Fixing Flange D-Sub Connector, Black
Mfr # 09670094701
Zoro # G405285924
product price: $1.85
/ea
Sold in multiples of 100 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Crimp
- Standards IEC 60807-3, UL 1977 ECBT2.E102079
- Type Female
- Minimum Insulation Resistance 1.00 x 10^10 ohm
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670094701
- Zoro # G405285924
- Country of Origin China
- Category Cable Connectors
Dimensions
Wire Size | 28 to 18 AWG |
D-Sub Shell Size | D-Sub 1 |
Details
Cable Clamping Method | Crimp |
Standards | IEC 60807-3, UL 1977 ECBT2.E102079 |
Item | Fixing Flange D-Sub Connector |
Type | Female |
Minimum Insulation Resistance | 1.00 x 10^10 ohm |
Connector Gender | Female |
Maximum Operating Temperature | 125 Degrees C |
Series | D-Sub |
Housing Material | Plated Steel |
Minimum Operating Temperature | -55 Degrees C |
Contact Material | Copper Alloy |
Connection Type | Crimp |
Application | Standard |
Insert Color | Black |
Locking Type | Fixing Flange |
Number of Poles | 9 |
Insert Material | Thermoplastic Resin Glass-Fibre Filled (PBTP) |
Operating Temperature Range | -55 Degrees C to 125 Degrees C |
Description
HAEL 09670094701 DSUB CABLE CONNECT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Deep Junction Box, PVC, Boxes (JBP1DIW)
- NVENT CADDY Grid Wire Clamp, Steel, Electrogalvanized (RGC)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC4)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- IFM Wireable M12 connector (EVC814)
- GARDNER BENDER Connector F Coax Compression (GDC-6CM)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM20BPK100)
- Harting Cable Connectors