Shop All Voice & Data Jack Accessories
Harting
Dsub Others, PK 200
Mfr # 09661080001
Zoro # G7737770
product price: $85.25
/pk 200, $0.43/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D-Sub
- Material Thermoplastic
- Size D-Sub 1
- Type of accessory Strain relief clamp
- Description of the accessory for male and female connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09661080001
- Zoro # G7737770
- Country of Origin China
- Category Voice & Data Jack Accessories
Dimensions
Size | D-Sub 1 |
Details
Item | Strain Relief Clamp |
Series | D-Sub |
Material | Thermoplastic |
Type of accessory | Strain relief clamp |
Description of the accessory | for male and female connector |
Material (accessories) | Thermoplastic |
Description
Strain relief clamp, for male and female connector, Size: D-Sub 1, Thermoplastic
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001KP38LGG31)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- Harting Voice & Data Jack Accessories