Shop All Raceway Fittings
Harting
Dsub Metal-Hood 25P Sidce, PK 10
Mfr # 09670250513
Zoro # G4053110
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Length 53.3 mm
- Width 12.8 mm
- Height 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670250513
- Zoro # G4053110
- Country of Origin Switzerland
- Category Raceway Fittings
Dimensions
Length | 53.3 mm |
Width | 12.8 mm |
Height | 34 mm |
Details
Item | Shell Housing |
Material | Thermoplastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- EATON Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- WIREMOLD Corner Box Fitting, White, Steel (5719WH)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- CANTEX ADAPTER FEMALE 1.5""SCH40 (5140047C)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- Harting Raceways