Shop All Voice & Data Jack Accessories
Harting
Dsub Metal-Hood 09P Top Entry, PK 10
Mfr # 09670090343
Zoro # G7737168
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D-Sub
- Material Metal
- Size D-Sub 1
- Material (hood/housing) Metal
- Version Top entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670090343
- Zoro # G7737168
- Country of Origin Sweden
- Category Voice & Data Jack Accessories
Dimensions
Size | D-Sub 1 |
Details
Item | Shell Housing |
Series | D-Sub |
Material | Metal |
Material (hood/housing) | Metal |
Version | Top entry |
Description of hood/housing | incl. grommet set halves |
Type of hood/housing | Shell housing |
Ambient temperature | -40 ... +120 °C |
Cable entry | 1x |
Series of hoods/housings | D-Sub |
Locking type | Knurled screw Thread 4-40 UNC |
Description
Shell housing, incl. grommet set halves, Size: D-Sub 1, Knurled screw, Thread 4-40 UNC, Top entry, 1x, Material (hood/housing): Metal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- EATON BUSSMANN Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V (PDBFS377)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- BLACK BOX Color-Coded Snagless Pre-Plug, Gray, 50- (FMT721)
- BLACK BOX Ez-Rj45 Cat6 Strain-Relief Boot (C6EZ-BOOT-GY)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- Harting Voice & Data Jack Accessories