Shop All Raceway Fittings
Harting
Dsub Idc Hood 25P Grey Tinscr, PK 200
Mfr # 09670250573
Zoro # G2773203
product price: $2,118.99
/pk 200, $10.59/ea
Free Shipping & Returns
$2,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Material Thermoplastic
- Features With Shielding Plate Cover Lockable
- Length 41.15 mm
- Height 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670250573
- Zoro # G2773203
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 41.15 mm |
Height | 15 mm |
Width | 53.52 mm |
Size | D-Sub 3 |
Details
Item | Shell Housing |
Color | Pebble Gray |
Material | Thermoplastic |
Features | With Shielding Plate Cover Lockable |
Details | Order knurled screw separately. || for packaging density of 3 TE (15.24 mm) |
Version | Side entry |
Series of hoods/housings | D-Sub |
Colour (hood/housing) | RAL 7032 (pebble grey) |
Type of hood/housing | Shell housing |
Ambient temperature | -30 ... +100 °C |
Material (hood/housing) | Thermoplastic |
Locking type | for knurled screws |
Cable Entry | 1x |
Description
Shell housing, Size: D-Sub 3, for knurled screws, Side entry, 1x, Material (hood/housing): Thermoplastic, RAL 7032 (pebble grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R (UGRGF107)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HALEX 3/8 in. Flexible Metal Conduit FMC Clamp Combination Connector (05711B)
- GAMPAK ELBOW PULL 90D RGD 3/4"" (49682)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- Harting Raceway Fittings