Shop All Raceway Fittings
Harting
DSUB IDC HOOD 15P GREY TINSCR, PK 250
Mfr # 09670150573
Zoro # G2773370
Free Shipping & Returns
$3,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Material Thermoplastic
- Width 39.62 mm
- Height 15 mm
- Features With Shielding Plate Cover Lockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09670150573
- Zoro # G2773370
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 39.62 mm |
Height | 15 mm |
Length | 41.15 mm |
Size | D-Sub 2 |
Details
Item | Shell Housing |
Color | Pebble Gray |
Material | Thermoplastic |
Features | With Shielding Plate Cover Lockable |
Type of hood/housing | Shell housing |
Colour (hood/housing) | RAL 7032 (pebble grey) |
Ambient temperature | -30 ... +100 °C |
Material (hood/housing) | Thermoplastic |
Version | Side entry |
Series of hoods/housings | D-Sub |
Cable Entry | 1x |
Locking type | for knurled screws |
Details | Order knurled screw separately. || for packaging density of 3 TE (15.24 mm) |
Description
Shell housing, Size: D-Sub 2, for knurled screws, Side entry, 1x, Material (hood/housing): Thermoplastic, RAL 7032 (pebble grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1024)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3694)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V2048-2)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PB3IEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Gray, Steel, Plates (HBL4747BBGY)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- ERICO GRND CLAMP BRNZ 1/2-5/8"" (CP58BX)
- Harting Raceways