Shop All Programmable Controller Accessories
Harting
Docking Frame For 4 Modules, F, PK 2
Mfr # 09140161711
Zoro # G4052830
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Fixed
- Standards EN 45545-2 (2020-08); IEC 60664-1; IEC 61984
- Material Polycarbonate (PC)
- Degree of protection acc. to IEC 60529 IP20
- Mating cycles with other HMC components ≥10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09140161711
- Zoro # G4052830
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Item | Docking Frame |
Features | Fixed |
Standards | EN 45545-2 (2020-08); IEC 60664-1; IEC 61984 |
Material | Polycarbonate (PC) |
Degree of protection acc. to IEC 60529 | IP20 |
Mating cycles with other HMC components | ≥10,000 |
Series | Han-Modular |
Material flammability class acc. to UL 94 | V-0 |
Mating cycles | ≥500 |
Type of accessory | Docking frame |
Limiting temperature | -40 to +125 °C |
Description of the accessory | Fixed || for 4 modules || a to d |
Specifications | EN 60664-1 || IEC 61984 |
Lock-in range | ± 4 mm |
Description
Docking frame, Fixed, for 4 modules, a ... d
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K2)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (A24R248HCR)
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- UNIVERSAL DYNAMICS CONTROLLER MODULE (941566)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- ALLEN BRADLEY Bridge Module 1756CNBR (1756-CNBR)
- MITSUBISHI Cpu Module Q03UDECPU (Q03UDECPU)
- ABB S800 Compact Module Termination Unit (3BSE013230R1 TU810V1)
- ALLEN BRADLEY Controller 1756L73 (1756-L73)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01)
- Harting Programmable Controller Accessories