Shop All Programmable Controller Accessories
Harting
Docking Frame For 2 Modules, F, PK 2
Mfr # 09140061711
Zoro # G4052821
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Fixed
- Standards EN 45545-2 (2020-08); IEC 60664-1; IEC 61984
- Material Polycarbonate (PC)
- Mating cycles ≥500
- Description of the accessory Fixed || for 2 modules || a to b
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09140061711
- Zoro # G4052821
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Item | Docking Frame |
Features | Fixed |
Standards | EN 45545-2 (2020-08); IEC 60664-1; IEC 61984 |
Material | Polycarbonate (PC) |
Mating cycles | ≥500 |
Description of the accessory | Fixed || for 2 modules || a to b |
Lock-in range | ± 4 mm |
Degree of protection acc. to IEC 60529 | IP20 |
Type of accessory | Docking frame |
Mating cycles with other HMC components | ≥10,000 |
Series | Han-Modular |
Limiting temperature | -40 to +125 °C |
Specifications | EN 60664-1 || IEC 61984 |
Material flammability class acc. to UL 94 | V-0 |
Description
Docking frame, Fixed, for 2 modules, a ... b
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-3.2-BK)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11579001)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- ALLEN BRADLEY Controller 1756L73 (1756-L73)
- OKUMA Fub-P4MA Servo Module (E4809-045-174-A)
- SIEMENS Communication Module 6ES72411CH320XB0 (6ES7241-1CH32-0XB0)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SIMCO Iq Power Hl 24V-Dc 8Kv-Dc Power Supply Module (4012509)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- Harting Programmable Logic Controls (PLC)