Shop All Programmable Controller Accessories
Harting
Docking Frame For 2 Modules, F, PK 2
Mfr # 09140061701
Zoro # G4053223
product price: $13.15
/pk 2, $6.58/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Float Mount
- Standards EN 45545-2 (2020-08); IEC 60664-1; IEC 61984
- Material Polycarbonate (PC)
- Material flammability class acc. to UL 94 V-0
- Floating tolerance ± 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09140061701
- Zoro # G4053223
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Item | Docking Frame |
Features | Float Mount |
Standards | EN 45545-2 (2020-08); IEC 60664-1; IEC 61984 |
Material | Polycarbonate (PC) |
Material flammability class acc. to UL 94 | V-0 |
Floating tolerance | ± 2 mm |
Limiting temperature | -40 to +125 °C |
Degree of protection acc. to IEC 60529 | IP20 |
Type of accessory | Docking frame |
Mating cycles with other HMC components | ≥10,000 |
Series | Han-Modular |
Description of the accessory | Float mount || for 2 modules || A to B |
Mating cycles | ≥500 |
Specifications | EN 60664-1 || IEC 61984 |
Lock-in range | ± 4 mm |
Description
Docking frame, Float mount, for 2 modules, A ... B
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- FMC FMC 225484-A (225484-A)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SIEMENS Simatic S7 Digital Input Module (6ES7 321-1BL00-0AA0)
- ALLEN BRADLEY Output Module 1756OF8 (1756-OF8)
- Harting Programmable Controller Accessories