Shop All Cable Connectors
Harting
DIN-Signal fixing bracket SH C, PK 100
Mfr # 09030009921
Zoro # G7738601
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Color Pebble Gray
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09030009921
- Zoro # G7738601
- Country of Origin Germany
- Category Cable Connectors
Details
Item - Building Cable Connector | Fixing Bracket |
Material - Cable Connector | Thermoplastic |
Color | Pebble Gray |
Item | Fixing Brackets |
Material | Thermoplastic |
Description
Fixing brackets, for shell housing C, Thermoplastic
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C13D8-132)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- Harting Cable Connectors