Shop All Cable Connectors
Harting
DIN-Signal fixing bracket right, PK 100
Mfr # 09020009920
Zoro # G7738120
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Material Thermoplastic
- Color Pebble Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09020009920
- Zoro # G7738120
- Country of Origin Germany
- Category Cable Connectors
Details
Item - Building Cable Connector | Fixing Brackets |
Material - Cable Connector | Thermoplastic |
Material | Thermoplastic |
Color | Pebble Gray |
Item | Fixing Brackets C |
Description
Fixing brackets C, for male connectors, Right, Multiple fixing, Thermoplastic
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (XB4BD25)
- KLEIN TOOLS Cable and Wire Management Sleeves (450-320)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCP)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- TURCK Connector (B 4151-0/16/DNET/C1232)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- GARDNER BENDER Connector F Coax Compression (GDC-6CM)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- Harting Cord Grips