Shop All Cable Connectors
Harting
DIN-Signal fixing bracket left, PK 100
Mfr # 09020009919
Zoro # G7738568
product price: $277.99
/pk 100, $2.78/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Thermoplastic
- Color Pebble Gray
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09020009919
- Zoro # G7738568
- Country of Origin Germany
- Category Cable Connectors
Details
Item - Building Cable Connector | Fixing Brackets |
Material - Cable Connector | Thermoplastic |
Item | Fixing Brackets C |
Color | Pebble Gray |
Material | Thermoplastic |
Description
Fixing brackets C, for male connectors, Left, Multiple fixing, Thermoplastic
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 1/2 in. Liquidtight NM 90-Degree PVC Conduit Fitting Connector (58133802)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- Harting Cable Connectors