Shop All Voice & Data Jack Accessories
Harting
Din-Signal Contact Bc, F, Pl1,
Mfr # 09020008444
Zoro # G7737533
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DIN 41612
- Material Copper Alloy
- Features lead-free
- Pack contents 500 bandoliered contacts
- Stripping length 3.5 ... 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09020008444
- Zoro # G7737533
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 3.5 ... 4 mm |
Wire outer diameter | 0.7 ...1.5 mm |
Details
Item | Crimp Contact |
Series | DIN 41612 |
Material | Copper Alloy |
Features | lead-free |
Pack contents | 500 bandoliered contacts |
Gender | Female contact |
Specifications | IEC 60603-2 (complementary) |
Material (contacts) | Copper alloy |
Type of contact | Crimp contact |
Contacts for | DIN 41612 Type C || DIN 41612 Type B || DIN 41612 Type 2C || DIN 41612 Type 3C |
Conductor cross-section | AWG 28 ... AWG 20 for BC contacts |
Performance Level | 1 |
Description
Crimp contact, Copper alloy, Conductor cross-section: 0.09 ... 0.5 mm2 for BC contacts, AWG 28 ... AWG 20 for BC contacts
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- HONEYWELL R845A1030 Switching (R845A1030)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- SWE-TECH 3C Wall Plate, White, Single HDMI Port with Strain Relief, HDMI Female (FWT301-HD201)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- Harting Voice & Data Jack Accessories