Shop All Wire Connectors
Harting
DIN-Signal C096MS-3, 0C1-3, PK 20
Mfr # 09031967922
Zoro # G2774734
product price: $134.99
/pk 20, $6.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Series DIN 41612
- Description/Special Features Straight
- Material Glass Fiber Filled Thermoplastic Resin
- Standards UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09031967922
- Zoro # G2774734
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Pebble Gray |
Series | DIN 41612 |
Item | PCB Connector |
Description/Special Features | Straight |
Material | Glass Fiber Filled Thermoplastic Resin |
Standards | UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079 |
Finish | Noble Metal over Ni (Mating Side) Sn over Ni (Termination Side) |
Approximate Amperage Rating - Grounding Braid | 2 A |
Terminal Type | Wave Soldering |
Connection Material | Copper Alloy |
Max. Temp. | 125°C |
Green Environmental Attribute | Lead Free |
Sub-Category | Connectors |
Contact Finish | Noble Metal; Tin over Nickel |
Number of Contacts | 96 |
Number of Rows | 3 |
Flammability Rating | UL 94 V-0 |
Description
Connectors, Male connector, Wave soldering termination, Rated current: 2 A, Contacts: 96, Straight, Copper alloy, Noble metal, Mating side, Sn over Ni
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- EATON Illuminated Push Button, 30mm, 1NO/1NC, Red (10250T411LRD06-1)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- HARTING Han B Base Panel 2 Levers (09300240301)
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- ALLSTAR 6-Wire Weather Pack Connector Kit (ALL76270)
- Harting Wire Connectors