Shop All DIN Rails
Harting
DIN-Power retaining frame, PK 10
Mfr # 09060019902
Zoro # G7825690
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DIN 41612
- Material Metal
- Features lead-free
- Material (accessories) Metal
- Type of accessory Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Frame |
Series | DIN 41612 |
Material | Metal |
Features | lead-free |
Material (accessories) | Metal |
Type of accessory | Frame |
Description of the accessory | With 2 contact sockets and ground termination |
Colour (accessories) | Metallic |
Description
Frame, With 2 contact sockets and ground termination, Metal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 1.77 in.-lb (ZCKG00)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac (NDR-120-24)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil (RIBRL1C)
- SQUARE D Mounting Channel, 48 in L, Standard (9080GH148)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- Harting Power Distribution Blocks & Terminal Blocks