Shop All Voice & Data Connectors
Harting
DIN-Power H015MS-3, 2C1-1-V2, PK 20
Mfr # 09061152921
Zoro # G7736888
product price: $312.99
/pk 20, $15.65/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Termination Type Wave Soldering
- Material Glass Fiber Filled Thermoplastic Resin
- Series DIN 41612
- Standards IEC 60603-2; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09061152921
- Zoro # G7736888
- Country of Origin Romania
- Category Voice & Data Connectors
Description
Connectors, Male connector, Wave soldering termination, Rated current: 15 A, Contacts: 15, Angled, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- QUEST TECHNOLOGY INTERNATIONAL Cat3 Inline Coupler, Rj45, 8P8C, Straight-Wired - White (NTC-0822)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- HOME-FLEX UNDRGRND TEE 1/2""IPS YLW (18-401-005)
- IDEAL Connector, PK25 (85-380)
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- MURR ELEKTRONIK M12 MALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17301-0000000)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- Harting Voice & Data Connectors