Shop All Cable Connectors
Harting
DIN-Power cable clamp D20, PK 10
Mfr # 09068009955
Zoro # G7737630
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Metal
- Material Metal
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09068009955
- Zoro # G7737630
- Country of Origin Germany
- Category Cable Connectors
Details
Item - Building Cable Connector | Cable Clamp |
Material - Cable Connector | Metal |
Material | Metal |
Color | Metallic |
Item | Cable clamp |
Description
Cable clamp, for shell housing D 20, Standard, Metal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Underground Elbow 1 (18-406-010)
- ARCOR Bare Copper Wire, Bright, 24 AWG, 0.02" Diameter, 790' Length (F24)
- RACO Emt Insulating Bushing, 2" (2178RAC)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8DRG)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- Harting Cord Grips