Shop All Data & Ethernet Cables
Harting
Device-Side RJ45 Connector, Poles 8
Mfr # 09455451561
Zoro # G305293135
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CSA-C22.2 No. 182.4, CSA-C22.2 No. 233-09 DUXR8.E470046, DNV GL, ELV Compliant, RoHS Complaint, UL 1863 DUXR2.E470046, UL-94 V-2
- Wire Size 28 to 24 AWG
- RJ45 Connector Type IDC Connector
- Connector Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09455451561
- Zoro # G305293135
- Country of Origin Latvia
- Category Data & Ethernet Cables
Dimensions
Wire Size | 28 to 24 AWG |
Cable Diameter | 5 to 9 mm |
Details
Shielded | Yes |
Item | Device-Side RJ45 Connector |
Standards | CSA-C22.2 No. 182.4, CSA-C22.2 No. 233-09 DUXR8.E470046, DNV GL, ELV Compliant, RoHS Complaint, UL 1863 DUXR2.E470046, UL-94 V-2 |
RJ45 Connector Type | IDC Connector |
Connector Orientation | Straight |
Connection Type | Insulation Displacement |
Performance Category | Cat6A |
Data Rate | 10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits, 5 Gbits, 10 Gbits |
Housing Material | Zinc Die-Cast |
Maximum Operating Temperature | 70 Degrees C |
Application | HIFF Version RJ45 Data |
Number of Poles | 8 |
Series | HARTING RJ Industrial(R) |
Connector Gender | Female |
IP Rating | IP20 |
Connector Configuration | Female Straight |
Temperature Range | -40 Degrees C to 70 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
Minimum Mating Cycles | 750 |
Description
HAEL 09455451561 CABLE JACK RJ45 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2330 (BR2330 PANASONIC)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- NITECORE NL1823 2300mAh Rechargeable 18650 Battery (NL1823)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- PLATINUM TOOLS Platinum Tools 180 0613 50Pcs Ez-RJ45 CAT6 Connectors (180 0613)
- C2G 25FT 7.6M GRIPPING HIGH SPEED (29683)
- PLATINUM TOOLS EZ-RJ45 Shielded Cat .83 Connectors with Ground Clamp, 10PK (100023C)
- ADIPRO 24/4 C5E CMR/FT4 WHT 1M BOX UL/ETL 100% COPPER (0E-CAT5RWH)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- Harting Data & Ethernet Cables