Shop All Raceway Fittings
Harting
D Sub Top Entry Metal Hood 9 P, PK 10
Mfr # 09670090344
Zoro # G2774201
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Mounting Short Locking Screws with Thread 4-40 UNC
- Standards UL 1977 ECBT2.E102079
- Width 31.8 mm
- Length 39.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09670090344
- Zoro # G2774201
- Country of Origin Germany
- Category Raceway Fittings
Dimensions
Width | 31.8 mm |
Length | 39.5 mm |
Height | 15.4 mm |
Size | D-Sub 1 |
Details
Item | Shell Housing |
Material | Metal |
Mounting | Short Locking Screws with Thread 4-40 UNC |
Standards | UL 1977 ECBT2.E102079 |
Cable Entry | 1x |
Locking type | With short locking screws Thread 4-40 UNC |
Ambient temperature | -35 ... +100 °C |
Version | Top entry |
UL / CSA | UL 1977 ECBT2.E102079 |
Series of hoods/housings | D-Sub |
Material (hood/housing) | Metal |
Type of hood/housing | Shell housing |
Description
Shell housing, Size: D-Sub 1, With short locking screws, Thread 4-40 UNC, Top entry, 1x, Material (hood/housing): Metal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- AC WORKS Plug Adapter 14-50P 50A Outlet to Household 15/20 A T-Blade Connector (AD1450520)
- BLACKBURN Insulated Multitap Connector, 3.25 In. L (AMTS350103)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Deep, Office White (PW1DBA)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- WIREMOLD Poke-Thru Retrofit Kit, Black, Aluminum (RC3KTCBK)
- BULLDOG WINCH 3/8" NPT Compression Fitting (42046)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- Harting Raceway Fittings