Shop All Voice & Data Connectors
Harting
D-Sub male solder cup 9-pole IP67, PK 100
Mfr # 09674095615
Zoro # G7737420
product price: $2,060.99
/pk 100, $20.61/ea
Free Shipping & Returns
$2,060.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Temp. Range -25 to 70°C
- Features Turned; Straight
- Termination Type Solder Cup
- Conductor Size - Data Cable 0.5 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09674095615
- Zoro # G7737420
- Country of Origin Czechia
- Category Voice & Data Connectors
Dimensions
Conductor Size - Data Cable | 0.5 sq mm |
Size | D-Sub 1 |
Description
Connector, Solder cup termination, Rated current: 5 A, Male, Size: D-Sub 1, Thermoplastic resin, glass-fibre filled, Brass, tin plated, Contacts: 9, Copper alloy
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 230V LED+VDR M16x1.5 (7000-29161-0000000)
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- SIEMENS Connector, RJ45/90 Degree, 24AWG (6GK1901-1BB20-2AA0)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- IDEAL Connector, PK25 (85-366)
- Harting Voice & Data Connectors