Shop All Specialty Switches
Harting
D Sub Ma Turned Contact_Awg 20, PK 100
Mfr # 09670008576
Zoro # G2773754
product price: $79.19
/pk 100, $0.79/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form Crimp Contact
- Conductor cross-section AWG 24 to AWG 20
- Gender Male
- Material (contacts) Copper alloy
- Stripping length 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670008576
- Zoro # G2773754
- Country of Origin Switzerland
- Category Specialty Switches
Dimensions
Stripping length | 4 mm |
Details
Item | Contact |
Contact Form | Crimp Contact |
Conductor cross-section | AWG 24 to AWG 20 |
Gender | Male |
Material (contacts) | Copper alloy |
Identification | Standard |
Type of Contact | Crimp contact |
Performance level | 1 |
Series | D-Sub |
Contact Resistance | ≤10 mΩ |
Description
Crimp contact, Male, Copper alloy, Conductor cross-section: 0.25 ... 0.52 mm2, AWG 24 ... AWG 20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- AAON SWITCH PRESS HI 650PSI LEFOO (G024540)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- FCI 115220VAc Flow Switch (FLT93F-1B1A203C1A03B12)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- Harting Switches