Shop All Specialty Switches
Harting
D Sub Ma Turned Contact_Awg 18, PK 100
Mfr # 09670003576
Zoro # G2774034
product price: $73.29
/pk 100, $0.73/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form Crimp Contact
- Series D-Sub
- Contact Resistance ≤10 mΩ
- Identification Standard
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670003576
- Zoro # G2774034
- Country of Origin Switzerland
- Category Specialty Switches
Dimensions
Stripping length | 4 mm |
Details
Item | Contact |
Contact Form | Crimp Contact |
Series | D-Sub |
Contact Resistance | ≤10 mΩ |
Identification | Standard |
Gender | Male |
Type of Contact | Crimp contact |
Conductor cross-section | AWG 22 to AWG 18 |
Performance level | 1 |
Material (contacts) | Copper alloy |
Description
Crimp contact, Male, Copper alloy, Conductor cross-section: 0.33 ... 0.82 mm2, AWG 22 ... AWG 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- Black (WL-ED-PE-075-100-BK)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- FCI 120/230V-AC FLOW SWITCH (FLT93S-1A1A202C4A00000)
- IFM Inductive 10-36V-Dc Proximity Switch (IG5369 IG-3005-ANKG)
- AMETEK INTELLIPOINT 85-250V-AC OTHER LEVEL SWITCH (RXLX-0 700-1202-021)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- APC 16A AMP 120V-AC AUTOMATIC TRANSFER SWITCH (AP4452)
- KSR KUEBLER MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2"-VOS-L410/12-V52A)
- HONEYWELL Th6320Wf2003 24V Lyric T6 Pro (TH6320WF20)
- Harting Switches