Shop All Voice & Data Jack Accessories
Harting
D Sub Fe Turned Contact_Awg 22, PK 100
Mfr # 09670005476
Zoro # G7738242
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Alloy
- Series D-Sub
- Gender Female
- Performance Level 1
- Identification Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670005476
- Zoro # G7738242
- Country of Origin Switzerland
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 4 mm |
Details
Item | Crimp Contact |
Material | Copper Alloy |
Series | D-Sub |
Gender | Female |
Performance Level | 1 |
Identification | Standard |
Contact resistance | ≤ 10 mΩ |
Type of contact | Crimp contact |
Conductor cross-section | AWG 26 ... AWG 22 |
Material (contacts) | Copper alloy |
Description
Crimp contact, Female, Copper alloy, Conductor cross-section: 0.13 ... 0.33 mm2, AWG 26 ... AWG 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 450 psig to 4,600 psig (5,000 psig), Hirschmann (400H-3-2-450/4600-8)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj9 (4P4C), Flat, Stranded, 15U Gold (NMP-9000)
- Harting Voice & Data Jack Accessories