Shop All Voice & Data Jack Accessories
Harting
D Sub Fe Turned Contact_Awg 20, PK 100
Mfr # 09670008476
Zoro # G7738942
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D-Sub
- Material Copper Alloy
- Identification Standard
- Conductor cross-section AWG 24 ... AWG 20
- Material (contacts) Copper alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670008476
- Zoro # G7738942
- Country of Origin Switzerland
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 4 mm |
Details
Item | Crimp Contact |
Series | D-Sub |
Material | Copper Alloy |
Identification | Standard |
Conductor cross-section | AWG 24 ... AWG 20 |
Material (contacts) | Copper alloy |
Contact resistance | ≤ 10 mΩ |
Gender | Female |
Type of contact | Crimp contact |
Performance Level | 1 |
Description
Crimp contact, Female, Copper alloy, Conductor cross-section: 0.25 ... 0.52 mm2, AWG 24 ... AWG 20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Digital position indicators, DD52R-AN-00200-D-C2 F.3/4" (DD52R (inch sizes))
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- Harting Voice & Data Jack Accessories