Shop All Voice & Data Jack Accessories
Harting
D Sub Fe Turned Contact_Awg 18, PK 100
Mfr # 09670003476
Zoro # G7738909
product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series D-Sub
- Material Copper Alloy
- Type of contact Crimp contact
- Performance Level 1
- Contact resistance ≤ 10 mΩ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670003476
- Zoro # G7738909
- Country of Origin Switzerland
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 4 mm |
Details
Item | Crimp Contact |
Series | D-Sub |
Material | Copper Alloy |
Type of contact | Crimp contact |
Performance Level | 1 |
Contact resistance | ≤ 10 mΩ |
Material (contacts) | Copper alloy |
Identification | Standard |
Gender | Female |
Conductor cross-section | AWG 22 ... AWG 18 |
Description
Crimp contact, Female, Copper alloy, Conductor cross-section: 0.33 ... 0.82 mm2, AWG 22 ... AWG 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-50)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- Harting Voice & Data Jack Accessories