Shop All Voice & Data Jack Accessories
Harting
D-Sub, Fe High-End Awg 18-22 C, PK 100
Mfr # 09670003676
Zoro # G7738522
product price: $311.99
/pk 100, $3.12/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Alloy
- Series D-Sub
- Identification Standard
- Contact resistance ≤ 10 mΩ
- Stripping length 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670003676
- Zoro # G7738522
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Stripping length | 4 mm |
Details
Item | Crimp Contact |
Material | Copper Alloy |
Series | D-Sub |
Identification | Standard |
Contact resistance | ≤ 10 mΩ |
Performance Level | 1 |
Type of contact | Crimp contact |
Gender | Female |
Description of the contact | High-end |
Conductor cross-section | AWG 22 ... AWG 18 |
Material (contacts) | Copper alloy |
Description
Crimp contact, High-end, Female, Copper alloy, Conductor cross-section: 0.33 ... 0.82 mm2, AWG 22 ... AWG 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3, 100kA (TVS5HWA10X)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- Harting Voice & Data Jack Accessories