Shop All Voice & Data Connectors
Harting
D Sub Fe Crimp 09 Pole, PK 100
Mfr # 09670094701
Zoro # G7737332
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Temp. Range -55 to 125°C
- Termination Type Crimp
- Standards DIN 41652; IEC 60807-3; CECC 75301-802; UL 1977 ECBT2.E102079
- Series D-Sub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670094701
- Zoro # G7737332
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Conductor Size - Data Cable | 0.09 to 0.82 sq mm |
Size | D-Sub 1 |
Description
Connector, Crimp termination, Female, Size: D-Sub 1, Thermoplastic resin, glass-fibre filled (PBTP), Plated steel, Contacts: 9, Copper alloy
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6517)
- LEGRAND Wall Switch, 1-Pole Switch Type, 30A (1255L)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- IDEAL Connector, PK25 (85-380)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Crimp Connectors, Slide Through Wires, POE Compliant, 100PK (FWT202010J)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V/230V LED+RC M16x1.5 (7000-29121-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded (7000-14521-0000000)
- Harting Voice & Data Connectors