Shop All Voice & Data Jack Accessories
Harting
D-Sub 9P metpl hood 2a-ent sp-sl-lo, PK 100
Mfr # 09670090453
Zoro # G7737299
product price: $904.99
/pk 100, $9.05/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Series D-Sub
- Size D-Sub 1
- Material (hood/housing) Thermoplastic
- Limiting temperature -20 ... +90 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09670090453
- Zoro # G7737299
- Country of Origin Hungary
- Category Voice & Data Jack Accessories
Dimensions
Size | D-Sub 1 |
Details
Item | Shell Housing |
Material | Thermoplastic |
Series | D-Sub |
Material (hood/housing) | Thermoplastic |
Limiting temperature | -20 ... +90 °C |
Version | Side entry |
Series of hoods/housings | D-Sub |
Cable entry | 1x |
Surface (hood/housing) | Metallised |
Locking type | Spring or slide locking |
Type of hood/housing | Shell housing |
Description
Shell housing, Size: D-Sub 1, Spring or slide locking, Side entry, 1x, Material (hood/housing): Thermoplastic, Metallised
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-051TH)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 200A, 600V AC (A6K200R)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- Harting Voice & Data Jack Accessories