Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 5m, Yellow, 26 AWG
Mfr # 09489323756050
Zoro # G805285821
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 26 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09489323756050
- Zoro # G805285821
- Country of Origin Romania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC; PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP65, IP67, Number of Wires 8, Standards EN 50173-1, IEC 61076-2-109, ISO/IEC 11801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V02S)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- BAUMER 19-Pol 5M Cordset Cable (130371 10130371)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- Harting Sensor Cordsets & Receptacles