Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 5m, Green, 22 AWG
Mfr # 09486896018050
Zoro # G805285890
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09486896018050
- Zoro # G805285890
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
IP Rating | IP20 |
Standards | California Proposition 65, China RoHS, ECHA SCIP, ELV Status, PROFINET, REACH SVHC, RoHS, UN/ECE-R 118 |
Series | Circular Connectors M12; RJ45 |
Maximum Operating Temperature | 140 Degrees F |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
End 2 Mounting Orientation | Straight |
End 2 Gender | Male |
Number of Wires | 4 |
End 1 Gender | Male |
Data Rate | 0.1 Gbits |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Color | Green |
Temperature Range | -25 Degrees C to 60 Degrees C |
Shielded | Yes |
Performance Category | Cat5e |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- AUTOMATION SYSTEMS INTERCONNECT M12 Straight Female 12 Pole Single Ended Cordset, With 2M Pur Cable (12FD12K2Z)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- Harting Sensors